1 in. Sprinkler Angle Ring

You last purchased this on
 

1 in. Sprinkler Angle Ring

This product requires certification to purchase.
You last purchased this on
 

1 in. Sprinkler Angle Ring

  • Fast #
  • Part #DS6LAFRIPSG
  • Item #279211
  • Manufacturer Part #H2106010
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Material:
Stainless Steel
Material Type:
316L
Type:
DS6LAFRIPSG