1 in. Swivel Hanger
1 in. Swivel Hanger
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eaton B-Line series TOLCO Trimline plastic coated adjustable band hanger
Documents
Specifications
- Coating:
- Plastic, Galvanized
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Gauge (metal):
- 18 ga
- Height:
- 871/1000 in
- Length:
- 3-54/125 in
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Adjustable Band Hanger
- UL Listed:
- No
- Weight:
- 0.1 lb
- Width:
- 1-173/250 in