1 in. Swivel x MIPT x Swivel x Swivel PVC Manifold Cross
1 in. Swivel x MIPT x Swivel x Swivel PVC Manifold Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Swivel Nut
- End Connection 2:
- MIPT
- End Connection 3:
- Swivel Nut
- End Connection 4:
- Swivel Nut
- End Connections:
- Swivel Nut x MIPT x Swivel Nut
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Size 4:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40
- UL Listed:
- No