Print

DESCRIPTION

  • Manufacturer may vary by location

1 in. Threaded Extra Heavy Steel Tapered Black Malleable Coupling

BXSCTTG

Manufacturer Part #: 11103010

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 1/8 in

    BXSCTTA 

    Manufacturer Part #: 11103001

  • 1/4 in

    BXSCTTB 

    Manufacturer Part #: 11103003

  • 3/8 in

    BXSCTTC 

    Manufacturer Part #: 11103004

  • 1/2 in

    BXSCTTD 

    Manufacturer Part #: 11103005

  • 3/4 in

    BXSCTTF 

    Manufacturer Part #: 11103007

  • 1 in

    BXSCTTG 

    Manufacturer Part #: 11103010

  • 1-1/4 in

    BXSCTTH 

    Manufacturer Part #: 11103013

  • 1-1/2 in

    BXSCTTJ 

    Manufacturer Part #: 11103015

  • 2 in

    BXSCTTK 

    Manufacturer Part #: 11103020

  • 2-1/2 in

    BXSCTTL 

    Manufacturer Part #: 11103025

  • 3 in

    BXSCTTM 

    Manufacturer Part #: 11103030

  • 4 in

    BXSCTTP 

    Manufacturer Part #: 11103040

  • 5 in

    BXSCTTS 

    Manufacturer Part #: 11103050

  • 6 in

    BXSCTTU 

    Manufacturer Part #: 11103060

SPECIFICATIONS

ASTM Specifications
ASTM A-733, ASTM A-865
Clean Bagged
No
Coating
Black
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
1 in
Fitting Type
Straight
Origin
Domestic