1 in. Threaded Galvanized Forged Steel HEX Head Plug

Part #GFSTHPG  |  Manufacturer Part #12233410

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

ASME Specifications: [ASME B16.11, ASME SA-105]

ASTM Specifications: ASTM A-105

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Head Style: Hex

Material: Forged Steel

Pressure Class: 6000#

UL Listed: No