1 in. x 10 ft. Threaded Schedule 40 Black Carbon Steel Pipe
1 in. x 10 ft. Threaded Schedule 40 Black Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-135
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 10 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1 in
- Schedule Class:
- 40