1 in. 304 High Pressure Stainless Steel Clamp
1 in. 304 High Pressure Stainless Steel Clamp
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- 13MHP - TRI-CLAMP (HIGH PRESSURE) - 70/BOX - 1" & 1-1/2" **With Brass nuts, Able to withstand higher pressure than standard single pin tri-clamps, double bolted clamps are used to connect two separate tri-clamp ends together creating a secure and leak-proof seal when combined with a separate gasket. Pressure ratings vary by processing temperature and torque applied for tightening. , CRN Certified
- HIGH PRESSURE 2-BOLT CLAMP W/ BRASS NUTS
- This heavy-duty clamp offers you protection from the accidental opening of production lines. Pressure ratings for this clamp vary depending on application processing temperatures and tubing dimensions.
Documents
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1 in
- Fitting Type:
- Clamp
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- High Pressure
- UL Listed:
- No