1 in. NPS 300# Street Black Malleable Iron 45 Degree Elbow
1 in. NPS 300# Street Black Malleable Iron 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 1620-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Coating:
- Black
- Elbow Degree:
- 45°
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Street
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#
- UPC:
- 690291027130