1 in. Plastic Standard Port Socket Weld 235# Ball Valve
1 in. Plastic Standard Port Socket Weld 235# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Actuation-ready body mounting lugs
- Full schedule 80 bore
- Corrosion resistant PVC or CPVC construction, silicone free assembly
- Suitable for vacuum service
Documents
Specifications
- ASTM:
- ASTM D-1784 Class 23447, ASTM F-1970
- BAA Compliant:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Length (in):
- 3-5/16 in
- Handle Material:
- Polypropylene
- IAPMO Listed -:
- No
- Length:
- 4 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- CPVC, Polypropylene, PTFE
- Maximum Temperature:
- 73
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 235#
- Recommended Valve Application:
- Gas, Potable Water
- Schedule Class:
- 80
- UL Listed:
- No
- Valve Body Material:
- CPVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Type:
- Ball Valve
- Weight:
- 0.465 lb
- cUPC Certified:
- No