This product requires certification to purchase.

1 in. PVC Schedule 40 Female Adapter

1 in. PVC Schedule 40 Female Adapter

  • Fast #
  • Part #P40FFAG
  • Item #83553
  • Manufacturer Part #035561
3.5 out of 5 Customer Rating

1 in. PVC Schedule 40 Female Adapter

  • Fast #
  • Part #P40FFAG
  • Item #83553
  • Manufacturer Part #035561
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 40 Pallet: 6720
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Xirtec PVC Schedule 40, White Female Adapter Soc x Ft
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
FPT
End Connections
Flanged x FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Adapter
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Warranty & Product Information
ASTM
ASTM D2466
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
Type
P40FFAG
UPC
622454355613