This product requires certification to purchase.

1 in. Stainless Steel Plain Washer

You last purchased this on
 

1 in. Stainless Steel Plain Washer

  • Fast #
  • Part #S4FWG
  • Item #4330364
5 out of 5 Customer Rating
You last purchased this on
 

1 in. Stainless Steel Plain Washer

  • Fast #
  • Part #S4FWG
  • Item #4330364
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
1 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Flat Washer
Shape:
Flat