This product requires certification to purchase.

1 in. Threaded 300# Galvanized Malleable Iron Tee

1 in. Threaded 300# Galvanized Malleable Iron Tee

  • Fast #
  • Part #IG300TG
  • Item #4008971
  • Manufacturer Part #MN-MGXT05
5 out of 5 Customer Rating

1 in. Threaded 300# Galvanized Malleable Iron Tee

  • Fast #
  • Part #IG300TG
  • Item #4008971
  • Manufacturer Part #MN-MGXT05
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connection 3
FPT
End Connections
FPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1 in
Pressure Class
300#
Characteristics & Features
Coating
Galvanized
Fitting Type
Straight, Tee
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Global
UPC
082647131194