1 in. Weld 125# Schedule 5 316L Stainless Steel Weld Neck Flange

You last purchased this on
 

1 in. Weld 125# Schedule 5 316L Stainless Steel Weld Neck Flange

This product requires certification to purchase.
You last purchased this on
 

1 in. Weld 125# Schedule 5 316L Stainless Steel Weld Neck Flange

  • Fast #
  • Part #C1811106
  • Item #7569859
  • Manufacturer Part #1811106
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Type:
Weld Neck
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic
Pressure Class:
125#
Schedule Class:
5