1 in. Weld 600# Domestic Extra Heavy Bore Raised Face Forged Steel Flange
1 in. Weld 600# Domestic Extra Heavy Bore Raised Face Forged Steel Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.5, ASME SA-105
- ASTM:
- ASTM A-105
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- Diameter - Outside:
- 4-22/25 in
- End Connection 1:
- Weld
- End Connection 2:
- Flanged
- End Connections:
- Weld x Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flange Bore Type:
- Extra Heavy Bore
- Flange Type:
- Raised Face
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Length:
- 2-11/25 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 1480
- Pressure Class:
- 600#
- Temperature Range:
- -20 to 100 Deg F
- UL Listed:
- No
- Weight:
- 4 lb