1 in. x 10 ft. Threaded Schedule 40 Black Carbon Steel Pipe

You last purchased this on
 

1 in. x 10 ft. Threaded Schedule 40 Black Carbon Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

1 in. x 10 ft. Threaded Schedule 40 Black Carbon Steel Pipe

  • Fast #
  • Part #DBPTBEA135S40106G
  • Item #3314987
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
10 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1 in
Schedule Class:
40