1 in. x 60 ft. Soft Type K Copper Tube in Blue
1 in. x 60 ft. Soft Type K Copper Tube in Blue
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Color Finish Name:
- Blue
- Copper Tubing Temper:
- Soft
- Length:
- 60 ft
- Material:
- Copper
- PipeTubing Size:
- 1 in
- Product Type:
- Type K