1 x 1/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron
1 x 1/4 in. 300# Galv Thrd Reducing Coupling Galvanized Malleable Iron
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM A-197
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1 in x 1/4 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure - High:
- 1500
- Pressure Class:
- 300#
- Schedule Class:
- Extra Heavy
- Temperature Rating:
- 150
- UL Listed:
- Yes