1 x 1-1/4 in. MPT x Insert Barbed Spiral PVC Adapter
1 x 1-1/4 in. MPT x Insert Barbed Spiral PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM D-2609
- Application:
- Polyethylene Pipe
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- MPT
- End Connection 2:
- Barbed
- End Connections:
- MPT x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 2-5/8 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Domestic