1 x 1-1/4 in. MPT x Socket Schedule 40 PVC Adapter
1 x 1-1/4 in. MPT x Socket Schedule 40 PVC Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-1784, ASTM D-2466
- Application:
- Irrigation, Lawn Sprinklers
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connection 2:
- Socket Weld
- End Connections:
- MPT x Socket Weld
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- 40