1 x 1 x 1-1/2 in. FNPT 125# Brass Reducing Tee
1 x 1 x 1-1/2 in. FNPT 125# Brass Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Enables tighter seals and greater ease in installation
- Domestic
- Higher corrosion resistance than steel
-
Lead Law Compliant
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15, ASME B16.18
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connection 3:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1 in x 1 in x 1-1/2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Pressure Class:
- 125#