1 x 1 x 1/2 in. Sweat x Sweat x FNPT Bronze Reducing Tee
1 x 1 x 1/2 in. Sweat x Sweat x FNPT Bronze Reducing Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- End Connections: Sweat x Sweat x Female
- Flanged and flared fitting options available
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Easy to solder
- CSA B125, NSF/ANSI Standard 61
- Special shapes available
- Threaded and drop ear fitting options
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME B16.18
- ASTM:
- ASTM B-584 Alloy C84400
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- FNPT
- End Connections:
- Sweat x Sweat x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1 in x 1 in x 1/2 in
- Fitting Type:
- Reducing, Tee
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Material Type:
- C84400
- NSF Certified:
- No