1 x 1/2 in. Clamp x MPT Reducing 304 Stainless Steel Adapter

You last purchased this on
 

1 x 1/2 in. Clamp x MPT Reducing 304 Stainless Steel Adapter

This product requires certification to purchase.
You last purchased this on
 

1 x 1/2 in. Clamp x MPT Reducing 304 Stainless Steel Adapter

  • Fast #
  • Part #G21MP74GD
  • Item #4829767
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-270
Application:
Beverage, Dairy Processing, Food, Sanitary
Clean Bagged:
No
Color Finish Name:
Polished No. 7
End Connection 1:
Clamp
End Connection 2:
MPT
End Connections:
Clamp x MPT
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Length:
2-1/4 in
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
UL Listed:
No
Weight:
0.704 lb