1 x 1/2 in. NPS 300# Black Ductile Iron HEX Bushing
Part #IBDIBGD | Item #3297211 | Manufacturer Part #0840600001
All Sizes
Sizes
Product Details
- Manufacturer may vary by location
Specifications
Application: Fire Protection
Coating: Black
Ductile Iron Class: C110
End Connection 1: NPS
End Connection 2: NPS
End Connections: NPS
Fitting Size 1: 1 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1 in x 1/2 in
Fitting Type: Bushing
Material: Ductile Iron
Pressure Class: 300#
Product Type: Threaded Fitting