1 x 1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

Part #IGRCGB  |  Item #312772  |  Manufacturer Part #ZMGCPR0501

$15.58 EACH
(Pricing is for 1 in x 1/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 1/8 in

    Part #IGRCBA | Mfr. Part #ZMGCPR0100

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.80 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #IGRCCA | Mfr. Part #ZMGCPR0200

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.87 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #IGRCCB | Mfr. Part #ZMGCPR0201

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.80 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/8 in

    Part #IGRCDA | Mfr. Part #ZMGCPR0300

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.77 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #IGRCDB | Mfr. Part #ZMGCPR0301

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.12 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #IGRCDC | Mfr. Part #ZMGCPR0302

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.68 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/8 in

    Part #IGRCFA | Mfr. Part #ZMGCPR0400

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.93 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #IGRCFB | Mfr. Part #ZMGCPR0401

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.81 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #IGRCFC | Mfr. Part #ZMGCPR0402

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.81 /EACH

    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #IGRCGB | Mfr. Part #ZMGCPR0501

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.58 /EACH

    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #IGRCGC | Mfr. Part #ZMGCPR0502

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.92 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IGRCGD | Mfr. Part #ZMGCPR0503

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.94 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IGRCGF | Mfr. Part #ZMGCPR0504

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.02 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #IGRCHD | Mfr. Part #ZMGCPR0603

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.76 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IGRCHF | Mfr. Part #ZMGCPR0604

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.77 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IGRCHG | Mfr. Part #ZMGCPR0605

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.77 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in x 1/4 in

    Part #IGRCJB | Mfr. Part #34RC1014002C

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IGRCJD | Mfr. Part #ZMGCPR0703

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.41 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IGRCJF | Mfr. Part #ZMGCPR0704

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.63 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IGRCJG | Mfr. Part #ZMGCPR0705

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.63 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IGRCJH | Mfr. Part #ZMGCPR0706

    Call for Pricing
    Call for Pricing
    Call us for price
    $20.43 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #IGRCKD | Mfr. Part #ZMGCPR0803

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.26 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #IGRCKF | Mfr. Part #ZMGCPR0804

    Call for Pricing
    Call for Pricing
    Call us for price
    $35.26 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IGRCKG | Mfr. Part #ZMGCPR0805

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.47 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IGRCKH | Mfr. Part #ZMGCPR0806

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.15 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IGRCKJ | Mfr. Part #ZMGCPR0807

    Call for Pricing
    Call for Pricing
    Call us for price
    $29.47 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 3/4 in

    Part #IGRCLF | Mfr. Part #MGCPR0904

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.04 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #IGRCLG | Mfr. Part #MGCPR0905

    Call for Pricing
    Call for Pricing
    Call us for price
    $60.04 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #IGRCLH | Mfr. Part #ZMGCPR0906

    Call for Pricing
    Call for Pricing
    Call us for price
    $90.98 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #IGRCLJ | Mfr. Part #ZMGCPR0907

    Call for Pricing
    Call for Pricing
    Call us for price
    $92.85 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #IGRCLK | Mfr. Part #ZMGCPR0908

    Call for Pricing
    Call for Pricing
    Call us for price
    $91.12 /EACH

    Added to your cart. View Cart
  • 3 in x 3/4 in

    Part #IGRCMF | Mfr. Part #MGCPR1004

    Call for Pricing
    Call for Pricing
    Call us for price
    $90.36 /EACH

    Added to your cart. View Cart
  • 3 in x 1 in

    Part #IGRCMG | Mfr. Part #ZMGCPR1005

    Call for Pricing
    Call for Pricing
    Call us for price
    $123.34 /EACH

    Added to your cart. View Cart
  • 3 in x 1-1/4 in

    Part #IGRCMH | Mfr. Part #ZMGCPR1006

    Call for Pricing
    Call for Pricing
    Call us for price
    $123.34 /EACH

    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #IGRCMJ | Mfr. Part #ZMGCPR1007

    Call for Pricing
    Call for Pricing
    Call us for price
    $121.00 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in

    Part #IGRCMK | Mfr. Part #ZMGCPR1008

    Call for Pricing
    Call for Pricing
    Call us for price
    $114.38 /EACH

    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #IGRCML | Mfr. Part #ZMGCPR1009

    Call for Pricing
    Call for Pricing
    Call us for price
    $121.00 /EACH

    Added to your cart. View Cart
  • 4 in x 1 in

    Part #IGRCPG

    Call for Pricing
    Call for Pricing
    Call us for price
    $82.96 /EACH

    Added to your cart. View Cart
  • 4 in x 1-1/2 in

    Part #IGRCPJ | Mfr. Part #ZMGCPR1107

    Call for Pricing
    Call for Pricing
    Call us for price
    $287.92 /EACH

    Added to your cart. View Cart
  • 4 in x 2 in

    Part #IGRCPK | Mfr. Part #ZMGCPR1108

    Call for Pricing
    Call for Pricing
    Call us for price
    $261.91 /EACH

    Added to your cart. View Cart
  • 4 in x 2-1/2 in

    Part #IGRCPL | Mfr. Part #ZMGCPR1109

    Call for Pricing
    Call for Pricing
    Call us for price
    $261.91 /EACH

    Added to your cart. View Cart
  • 4 in x 3 in

    Part #IGRCPM | Mfr. Part #ZMGCPR1110

    Call for Pricing
    Call for Pricing
    Call us for price
    $261.91 /EACH

    Added to your cart. View Cart
  • 6 in x 4 in

    Part #IGRCUP | Mfr. Part #MGCPR1311

    Call for Pricing
    Call for Pricing
    Call us for price
    $424.38 /EACH

    Added to your cart. View Cart

Product Details

  • Threaded fittings used to join or change direction of nipples or threaded pipe
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rated at 150 lbs
  • Imported
  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B1.201, ASME B16.3

ASTM Specifications: ASTM A-197

Application: Residential

Coating: Galvanized

End Connection 1: FPT

End Connection 2: FPT

End Connections: FPT

FM Approved: Yes

Fitting Size 1: 1 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1 in x 1/4 in

Fitting Type: Coupling, Reducing

Length: 1-69/100 in

Material: Malleable Iron

NSF Certified: No

Origin: Global

Pressure Class: 150#

Temperature Range: Up to 347 Deg F

Type: IGRCGB

UL Listed: Yes