1 x 1/4 in. Threaded Reducing Black Carbon Steel Hex Bushing

Part #C13013112  |  Item #848055  |  Manufacturer Part #13013112

$0.49 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 1/4 in

    Part #C13013112 | Item #848055 | Mfr. Part #13013112

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.49 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: [ASME B16.3, ASME B1 20.1]

ASTM Specifications: ASTM A-105

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1 in x 1/4 in

Fitting Type: Reducing

Head Style: Hex

Height: 1 in

Material: Malleable Iron

Weight: 0.33