1 x 16 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe
1 x 16 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-865
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Length:
- 16 in
- Material:
- Carbon Steel
- PipeTubing Size:
- 1 in
- Schedule Class:
- 40