1 x 1/8 in. NPS Galvanized Hex Reducing Bushing
1 x 1/8 in. NPS Galvanized Hex Reducing Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Every fitting is manufactured and tested to meet Anvil’s strict quality standards
- All Anvil class 150/300 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
- Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
- Anvil's Fig. 383MI hex bushing is offered in malleable iron
- All elbows and tees 3/8 in. (10 DN) and larger are 100% gas tested at a minimum of 100 psi (6.9 bar)
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.14, ASME B16.3
- ASTM:
- ASTM A-153, ASTM A-197
- Coating:
- Galvanized
- End Connection 1:
- NPS
- End Connection 2:
- NPS
- End Connections:
- NPS
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1 in x 1/8 in
- Fitting Type:
- Bushing, Hex, Reducing
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Schedule Class:
- Standard
- UL Listed:
- Yes