1 x 20 ft. Plastic Pipe
1 x 20 ft. Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1785
- Application:
- Construction, Excavation, Farm, Industrial, Irrigation, Sprinkler Systems, Swimming Pools, Water Service Lines
- Diameter - Outside:
- 1-31/100 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed -:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- Yes
- PipeTubing Size:
- 1 in
- Pressure Class:
- 630#
- Schedule Class:
- 80
- UL Listed:
- No
- Wall Thickness:
- 0.179 in
- Weight:
- 41.23 lb