This product requires certification to purchase.

1 x 3/4 in. Copper Street Female Adapter

1 x 3/4 in. Copper Street Female Adapter

  • Fast #
  • Part #CFFAGF
  • Item #2048590
  • Manufacturer Part #W 01564
4.5 out of 5 Customer Rating

1 x 3/4 in. Copper Street Female Adapter

  • Fast #
  • Part #CFFAGF
  • Item #2048590
  • Manufacturer Part #W 01564
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 4000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Biostatic and inhibits bacterial growth on its surface
  • Lightweight, strong and corrosion resistant
  • Made in the USA
  • Requires Certification
Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
FPT
End Connections
Male Sweat x FPT
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Female Adapter
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ANSI
ANSI 61
ASME
ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, ASME B1.20.1
ASTM
ASTM B-75
CSA Certified
CSA B125
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
685768207795