1 x 3/4 in. FNPT Reducing Domestic Carbon Steel Adjustable Drop Nipple
1 x 3/4 in. FNPT Reducing Domestic Carbon Steel Adjustable Drop Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available in two models, female or male thread inlet, with three standard lengths with adjustment up to 3 in(7.62 cm)
- UL listed, FM approved, and BSA-NYC approved for installation to NFPA bulletin 13 requirements
- VdS approved for the European market
- Cold formed from steel conforming to ASTM grade
- Inner nipples employ two (2) “O-rings” to provide added assurance of sealing
- The bore of the outer nipple is precision formed to a close tolerance while held to a micro finish of 50 to provide for positive sealing of the “0-rings”
- Each unit is hydrostatically tested to insure “O-rings” integrity prior to shipment
- Each unit is marked with a lot number to insure full traceability
- Qualifying tests on all models are performed at 1500 psi, while the various models are rated for 300 psi operation
- Threads are cut to be better than or equal to the requirements of ANSI B1.20.1, NPT or ISO-7-1 threads
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Fire Protection
- Coating:
- Plain
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Nipple, Reducer
- IAPMO Listed -:
- No
- ISO:
- ISO 7-1
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 300#
- Schedule Class:
- 40
- UL Listed:
- Yes
- Weight:
- 1.54 lb