1 x 3-3/8 in. Threaded Black Carbon Steel Nipple
1 x 3-3/8 in. Threaded Black Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 3-3/8 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- No