1 x 3/4 in. Cast Copper Street Male Adapter
1 x 3/4 in. Cast Copper Street Male Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Use in U.S. drinking water applications is prohibited after January 3, 2014
- Dezincification resistant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male Sweat
- End Connection 2:
- MPT
- End Connections:
- Male Sweat x MPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Male Adapter
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- NSF Certified:
- No
- UL Listed:
- No