1 x 3/4 in. NPS 150# Black Malleable Iron HEX Bushing

Part #BBGF  |  Item #22333  |  Manufacturer Part #0318906641

$3.88 EACH
(Pricing is for 1 in x 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in x 1/2 in

    Part #BBFD | Item #358 | Mfr. Part #0318906369

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.68 /EACH

    Added to your cart. View Cart
  • 1 in x 1/8 in

    Part #BBGA | Item #35460 | Mfr. Part #0318906922

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.98 /EACH

    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #BBGB | Item #19126 | Mfr. Part #0318906849

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.16 /EACH

    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #BBGC | Item #2376 | Mfr. Part #0318906765

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.31 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #BBGD | Item #38143 | Mfr. Part #0318906682

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.92 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #BBGF | Item #22333 | Mfr. Part #0318906641

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.88 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/4 in

    Part #BBHB | Item #55362 | Mfr. Part #0318907284

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.42 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/8 in

    Part #BBHC | Item #55364 | Mfr. Part #0318907201

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.21 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #BBHD | Item #6314 | Mfr. Part #0318907128

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.74 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #BBHF | Item #42596 | Mfr. Part #0318907045

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.06 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #BBHG | Item #25308 | Mfr. Part #0318907003

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.06 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #BBJH | Item #11257 | Mfr. Part #0318907409

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.41 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #BBKJ | Item #34472 | Mfr. Part #0318907680

    Call for Pricing
    Call for Pricing
    Call us for price
    $8.08 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in

    Part #BBLK | Item #1264 | Mfr. Part #0318907961

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.51 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Domestic

Documents

Specifications

Application: Fire Protection

Coating: Black

End Connection 1: MPT

End Connection 2: FPT

End Connections: MPT x FPT

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: [Reducing, Outside Hex]

Material: Malleable Iron

Pressure Class: 150#

Product Type: Threaded Fitting

Type: BBGF

UL Listed: Yes