1 x 3/4 in. Threaded 150# Street Black Malleable Iron 90 Degree Elbow

Part #BS9GF  |  Item #55505  |  Manufacturer Part #0310019203

$9.73 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1 in x 3/4 in

    Part #BS9GF | Item #55505 | Mfr. Part #0310019203

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.73 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Elbow Type: Reducing, Street
  • Rating: 150#
  • Threaded
  • Domestic

Specifications

ASME Specifications: [ASME B16.3, ASME B16.39]

Clean Bagged: No

Coating: Black

Elbow Degree: 90

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

Fitting Type: [Reducing, Street]

Material: Malleable Iron

Origin: Domestic

Pressure Class: 150#

Type: BS9GF