1 x 3/4 in. Threaded 3000# Galvanized Carbon Steel Forged Reducer

Part #GFSTRGF  |  Item #4443222  |  Manufacturer Part #12232115

$9.22 EACH
(Pricing is for 1 in x 3/4 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 1/8 in

    Part #GFSTRBA | Item #7688208 | Mfr. Part #GFSTRBA

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #GFSTRCB | Item #7688231 | Mfr. Part #GFSTRCB

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #GFSTRDB | Item #7688245 | Mfr. Part #GFSTRDB

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #GFSTRFD | Item #1249297 | Mfr. Part #12232110

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.08 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #GFSTRGD | Item #7688222 | Mfr. Part #GFSTRGD

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #GFSTRGF | Item #4443222 | Mfr. Part #12232115

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.22 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #GFSTRJG | Item #4443224 | Mfr. Part #12232127

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.53 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #GFSTRKJ | Item #1204027 | Mfr. Part #12232136

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.42 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: [ASME A182, ASME B16.11, ASME B1.20.1]

Application: Stainless Steel

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Sizes: 1 in x 3/4 in

IAPMO Listed: No

MSS Specifications: [MSS SP-79, MSS SP-97]

Material: Forged Steel

NSF Certified: No

Pressure Class: 3000#

UL Listed: No