1 x 3/4 in. Threaded 6000# Forged Steel HEX Bushing
1 x 3/4 in. Threaded 6000# Forged Steel HEX Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Reducing
- Material:
- Carbon Steel, Forged Steel
- Pressure Class:
- 3000#, 6000#