1 x 3/4 x 1 in. Socket Reducing SDR 11 CPVC Tee

Part #CPTGFG  |  Item #352324  |  Manufacturer Part #CTS 02400 2325

$11.51 EACH
(Pricing is for 1 in x 3/4 in x 1 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in x 1/2 in x 3/4 in

    Part #CPTDDF | Item #245450 | Mfr. Part #CTS 02400 1700

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.77 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 1/2 in

    Part #CPTFDD | Item #7961 | Mfr. Part #CTS 02400 2000

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.93 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 3/4 in

    Part #CPTFDF | Item #43872 | Mfr. Part #CTS 02400 2200

    Call for Pricing
    Call for Pricing
    Call us for price
    $1.28 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/2 in

    Part #CPTFFD | Item #27090 | Mfr. Part #CTS 02400 1800

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.98 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in x 3/4 in

    Part #CPTGFF | Item #1194445 | Mfr. Part #CTS 02400 2300

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.86 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in x 1 in

    Part #CPTGFG | Item #352324 | Mfr. Part #CTS 02400 2325

    Call for Pricing
    Call for Pricing
    Call us for price
    $11.51 /EACH

    Added to your cart. View Cart
  • 1 in x 1 in x 1/2 in

    Part #CPTGGD | Item #1237024 | Mfr. Part #CTS 02400 2350

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.36 /EACH

    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #CPTGGF | Item #164517 | Mfr. Part #CTS 02400 2400

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.03 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1 in

    Part #CPTJJG | Item #86357 | Mfr. Part #CTS 02400 6200

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.76 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #CPTKKG | Item #86358 | Mfr. Part #CTS 02400 9700

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.01 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #CPTKKJ | Item #238457 | Mfr. Part #CTS 02400 9300

    Call for Pricing
    Call for Pricing
    Call us for price
    $23.69 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Cream or tan pipe and fittings used for hot and cold water distribution
  • Intended for pressure use
  • Resistant to corrosion, pitting and scaling

Specifications

ANSI Specifications: [ANSI 14, ANSI 61]

ASTM Specifications: [ASTM D-1784, ASTM D-2846]

Application: [Cold Water, Hot Water, Pressure]

Clean Bagged: No

Color Finish: [Cream, Tan]

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in x 3/4 in x 1 in

Fitting Type: Reducing

High Pressure: 100

IAPMO Listed: No

Material: Plastic

Material Type: CPVC

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Schedule Class: SDR 11

Temperature Range: Up to 180 Deg F