1 x 3/8 in. Threaded 150# 316 Stainless Steel Coupling

Part #IS6BSTCSP114GC  |  Item #1337213  |  Manufacturer Part #M612-1606

$9.81 EACH
(Pricing is for 1 in x 3/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in x 1/8 in

    Part #IS6BSTCSP114BA | Item #1289739 | Mfr. Part #M612-0402

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.72 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/8 in

    Part #IS6BSTCSP114CA | Item #1289746 | Mfr. Part #M612-0602

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.25 /EACH

    Added to your cart. View Cart
  • 3/8 in x 1/4 in

    Part #IS6BSTCSP114CB | Item #1289748 | Mfr. Part #M612-0604

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.25 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/2 in

    Part #IS6BSTCSP114D | Item #1289621 | Mfr. Part #M611-08

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.93 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/8 in

    Part #IS6BSTCSP114DA | Item #1289750 | Mfr. Part #M612-0802

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.64 /EACH

    Added to your cart. View Cart
  • 1/2 in x 1/4 in

    Part #IS6BSTCSP114DB | Item #1289752 | Mfr. Part #M612-0804

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.64 /EACH

    Added to your cart. View Cart
  • 1/2 in x 3/8 in

    Part #IS6BSTCSP114DC | Item #1289754 | Mfr. Part #M612-0806

    Call for Pricing
    Call for Pricing
    Call us for price
    $4.64 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/4 in

    Part #IS6BSTCSP114FB | Item #1289797 | Mfr. Part #M612-1204

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.95 /EACH

    Added to your cart. View Cart
  • 3/4 in x 3/8 in

    Part #IS6BSTCSP114FC | Item #1289800 | Mfr. Part #M612-1206

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.95 /EACH

    Added to your cart. View Cart
  • 3/4 in x 1/2 in

    Part #IS6BSTCSP114FD | Item #1289803 | Mfr. Part #M612-1208

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.95 /EACH

    Added to your cart. View Cart
  • 1 in x 1/4 in

    Part #IS6BSTCSP114GB | Item #1289827 | Mfr. Part #M612-1604

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.81 /EACH

    Added to your cart. View Cart
  • 1 in x 3/8 in

    Part #IS6BSTCSP114GC | Item #1337213 | Mfr. Part #M612-1606

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.81 /EACH

    Added to your cart. View Cart
  • 1 in x 1/2 in

    Part #IS6BSTCSP114GD | Item #1289833 | Mfr. Part #M612-1608

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.81 /EACH

    Added to your cart. View Cart
  • 1 in x 3/4 in

    Part #IS6BSTCSP114GF | Item #1289839 | Mfr. Part #M612-1612

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.81 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in

    Part #IS6BSTCSP114HD | Item #1289433 | Mfr. Part #M612-2008

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.81 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in

    Part #IS6BSTCSP114HF | Item #1289434 | Mfr. Part #M612-2012

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.81 /EACH

    Added to your cart. View Cart
  • 1-1/4 in x 1 in

    Part #IS6BSTCSP114HG | Item #1289435 | Mfr. Part #M612-2016

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.81 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #IS6BSTCSP114JD | Item #1289480 | Mfr. Part #M612-2408

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.10 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #IS6BSTCSP114JF | Item #1289488 | Mfr. Part #M612-2412

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.10 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #IS6BSTCSP114JG | Item #1289490 | Mfr. Part #M612-2416

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.10 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in

    Part #IS6BSTCSP114JH | Item #1289491 | Mfr. Part #M612-2420

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.10 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #IS6BSTCSP114KD | Item #1289498 | Mfr. Part #M612-3208

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.85 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #IS6BSTCSP114KF | Item #1289501 | Mfr. Part #M612-3212

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.85 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #IS6BSTCSP114KG | Item #1289504 | Mfr. Part #M612-3216

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.85 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #IS6BSTCSP114KH | Item #1289505 | Mfr. Part #M612-3220

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.85 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in

    Part #IS6BSTCSP114KJ | Item #1289511 | Mfr. Part #M612-3224

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.85 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 1 in

Fitting Size 2: 3/8 in

Fitting Sizes: 1 in x 3/8 in

Fitting Type: Reducing

MSS Specifications: MSS SP-114

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#