1 x 4 in. NPT Schedule 80 Extra Heavy Domestic Galvanized Welded Steel Nipple
1 x 4 in. NPT Schedule 80 Extra Heavy Domestic Galvanized Welded Steel Nipple
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53 Type F, ASTM A-733
- Application:
- Fire Protection
- Coating:
- Galvanized
- Diameter - Outside:
- 1-8/25 in
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple, Welded
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No