1 x 6-1/2 in. Threaded Galvanized Carbon Steel Nipple
1 x 6-1/2 in. Threaded Galvanized Carbon Steel Nipple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Fire Protection
- Coating:
- Galvanized
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Length:
- 6-1/2 in
- Material:
- Carbon Steel
- Product Type:
- Sprinkler Nipple