1 x 6 in. Carbon Steel Bolt Set
1 x 6 in. Carbon Steel Bolt Set
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B18.2.1
- ASTM:
- ASTM A-307 Grade B
- Clean Bagged:
- No
- Diameter:
- 1 in
- Grade:
- B
- Length:
- 6 in
- Material:
- Carbon Steel
- Product Type:
- Bolt Set
- Screw Head:
- Hex
- Thread Length:
- 2.25
- UL Listed:
- No
- Width:
- 1-5/8 in