1 x 6 in. Sch. 160 A106B PxT Nipple Plain x Threaded (TOE) Black Seamless Carbon Steel
1 x 6 in. Sch. 160 A106B PxT Nipple Plain x Threaded (TOE) Black Seamless Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Threaded
- End Connections:
- Plain End x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- Length:
- 6 in
- MSS:
- MSS SP-25
- Material:
- Carbon Steel
- NSF Certified:
- No
- Schedule Class:
- 160
- UL Listed:
- No