1 x 9 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple
1 x 9 in. Weld Schedule 40 Global Galvanized Carbon Steel Nipple
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Import
- Material: carbon steel
Specifications
- Application:
- Residential
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Nipple
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2000
- Length:
- 9 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- 40
- UL Listed:
- No