Print

DESCRIPTION

10-1/2 ft. x 5 in. Black Schedule 40 Plain End Carbon Steel Pipe

DBPPEA53B105S

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 10 in

    DBPPEA53B10510 

  • 12 in

    DBPPEA53B10512 

  • 2 in

    DBPPEA53B105K 

  • 2-1/2 in

    DBPPEA53B105L 

  • 3 in

    DBPPEA53B105M 

  • 4 in

    DBPPEA53B105P 

  • 5 in

    DBPPEA53B105S 

  • 6 in

    DBPPEA53B105U 

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 2
Plain End
Pipe Tubing Size
5 in
Type
Welded