10 - 3 x 3/4 in. 6000# Carbon Steel Socolet
10 - 3 x 3/4 in. 6000# Carbon Steel Socolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Commercial, Industrial
- Clean Bagged:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 10 in - 3 in
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Outlet Size (in):
- 0.75
- Pressure Class:
- 6000#
- UL Listed:
- No