10 in. 30 ga Spiral Connector
Part #SHMFDC3010 | Item #3353300 | Manufacturer Part #RX581030
Call for Pricing
EACH
Diameter:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Connector
- Crimped 1 end
- Galvanized steel, riveted construction
Documents
Specifications
Diameter: 10 in
Duct Shape: Round
Gauge: 30
Material: Galvanized Steel