10 in. A53B Schedule 40 Black Roll Groove Carbon Steel ERW SRL Pipe (Domestic)
Part #DBPRGRA53B10 | Item #9993
$309.01 per FOOT
How to get it:
Product Details
Specifications
ANSI Specifications: ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C80.6
API Specifications: API 5L B
ASME Specifications: ASME B31.1, ASME B36.10M
ASTM Specifications: ASTM A-53B, ASTM A-53M
Application: Residential
Coating: Black
End Connection 1: Grooved
End Connection 2: Grooved
End Connections: Grooved x Grooved
Grade: B
Material: Carbon Steel
Origin: Domestic
Pipe Tubing Size: 10 in
Pipe Wall Type: Welded
Schedule Class: 40
Wall Thickness: 0.365 in