10 in. Galvanized Steel Saddle in Round Duct
10 in. Galvanized Steel Saddle in Round Duct
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Galvanized steel, riveted construction
- Manufacturer may vary based on your location
- Adhesive round saddle with damper
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 10 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round