10 in. Mechanical Joint C153 22-1/2 Degree Bend (Less Accessories)
Part #MJ2LA10 | Item #91364 | Manufacturer Part #099857
Product Details
Documents
Specifications
ANSI Specifications: [ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153]
ASTM Specifications: [ASTM A-242, ASTM A-536]
AWWA Specifications: [AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905]
Coating: [Asphaltic, Fusion Bonded Epoxy]
Ductile Iron Class: CL153
Elbow Degree: 22-1/2
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: Yes
Fitting Size 1: 10 in
Fitting Size 2: 10 in
Fitting Sizes: 10 in
Fitting Type: Straight
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 372 Annex G, NSF 61 Annex G]
Pipe Lining: Cement-lined
Pressure Class: 350#
UL Listed: Yes
Weight: 66