10 in. Sch. 10 SS 304L A312 Pipe Seamless

You last purchased this on
 

10 in. Sch. 10 SS 304L A312 Pipe Seamless

This product requires certification to purchase.
You last purchased this on
 

10 in. Sch. 10 SS 304L A312 Pipe Seamless

  • Fast #
  • Part #GSSP14L10E
  • Item #4408016
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Stainless Steel
Material Type:
304L
Pipe Wall Type -:
Seamless
PipeTubing Size:
10 in
Schedule Class:
10